Shop All Server Enclosures & Racks
Hammond
10U 24.5D VENTED RACK CABINET
Mfr # RCHV1901724LG1
Zoro # G510925401
Free Shipping & Returns
$475.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 24.5
- Length 19.5
- Material Steel
- Color RAL 7035 Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCHV1901724LG1
- Zoro # G510925401
- UPC # 62398048011
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 24.5 |
Length | 19.5 |
Details
Material | Steel |
Color | RAL 7035 Light Gray |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Bendix King KAA0120 AA Battery Clamshell (KAA0120)
- SATECHI Aluminum Usb A 3.0 To Usb C Adapter, Silver (ST-TAUCS)
- EXELL BATTERY PLC Computer Backup Battery HC PANA BR-AGCF2W BR-ACF2P (EBPLC-193HC)
- MAXELL Silver Oxide SR621W High Drain Watch Battery Replaces 363, MD363, PK 5 (SR621W)
- HAMMOND 1U ALUMINUM BLANKING Panel (PBPA19001WH)
- HAMMOND Fan Kit, 120 MM Fan 230V, Filter, Grill, Guard, Cord / Black (DNFF120BK230)
- HAMMOND SLIDING KEYBOARD DRAWER 19 in. (RAKS19BK1)
- HAMMOND 24U VENTED WINDOW DOOR RCSC (RCSC19042WDBK1)
- HAMMOND LIFTING EYEBOLTS FOR HDME (HDMELB)
- HAMMOND 20U 24W 25D KNOCKDOWN CABINET (RCK20U25BK)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- Hammond Server Enclosures & Racks