Shop All Server Enclosures & Racks
Hammond
10U 17.5D VENTED RACK CABINET
Mfr # RCHV1901717BK1
Zoro # G610925394
Free Shipping & Returns
$401.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 19.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCHV1901717BK1
- Zoro # G610925394
- UPC # 62398002809
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 19.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Mr-j2 (MR-J2 MITSUBISHI)
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for CSB GP 672 (ML7-61232111112202)
- DETEX Hardwired Flush Mount Alarm, Door Switch Activation, Gray (CS-940S)
- HAMMOND 4U ALUMINUM BLANKING Panel (PBPA19007WH)
- HAMMOND 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- HAMMOND 6U LOUVRED VENTED Panel (PVLL19010LG2)
- HAMMOND 4U VERTICAL WALL RACK (VPB194UBK)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMMOND 1590ZGRP243 Inner Panel, Galvanized Steel (1590ZGRP243PL)
- LOWELL Portable Rack 24Ux27D (LPR-2427FV)
- Hammond Server Enclosures & Racks