Shop All Server Enclosures & Racks
Hammond
10U 17.5D SOLID RACK CABINET
Mfr # RCHS1901717BK1
Zoro # G910925780
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Depth 17.5
- Length 19.5
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # RCHS1901717BK1
- Zoro # G910925780
- UPC # 62398050158
- Country of Origin Canada
- Category Server Enclosures & Racks
Dimensions
Width | 21 |
Depth | 17.5 |
Length | 19.5 |
Details
Material | Steel |
Color | Black |
Item | Racks & Cabinets |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Universal Soundbar Mounting Brackets (MSB33)
- MONOPRICE Speaker Wire 16Awg Cl2 2-Conductor_50 (2822)
- ENERGIZER Coin Cell, 377, 1.5V (377BPZ)
- MOUNT-IT Mesh Computer Monitor Stand w/Two Drawe (MI-7365)
- HAMMOND 2U 18D SOLID SLIDING SHELF (RSUS1918BK1)
- HAMMOND Medium Duty Casters 700 Lbs Cap/Set, 4-Count (1425BM)
- HAMMOND 2U 6D FIXED WALL RACK (RB-WR2)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- HAMMOND 36U 19IN 10-32 2-POST RACK (DNRR63HDW)
- HAMMOND HWF, 36U/30W VENTED DOOR (HWFVD3036UWH)
- HAMMOND 10IN REPLACEMENT FAN 220V (FAN10A220)
- Hammond Server Enclosures & Racks