Shop All Power Strips
Hammond
10 OUTLET BLOCK, SWITCH, 6 ft. CD
Mfr # 1580H10A1
Zoro # G510891867
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 VAC
- Color Anodized
- Cord Length 6 ft
- Plug Type 5-15P
- Features Designed for power distribution in a compact area; Available with a single on/off switch or illuminated pilot light. See 1580X series for version with individually switched outlets; The individually switched receptacles help eliminate Phantom Power. Save hundreds of dollars off your energy bill by switching individual devices off at the source.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1580H10A1
- Zoro # G510891867
- UPC # 62398021152
- Country of Origin Canada
- Category Power Strips
Dimensions
Cord Length | 6 ft |
Details
Item | Outlet Strip |
Voltage | 120 VAC |
Color | Anodized |
Plug Type | 5-15P |
Features | Designed for power distribution in a compact area; Available with a single on/off switch or illuminated pilot light. See 1580X series for version with individually switched outlets; The individually switched receptacles help eliminate Phantom Power. Save hundreds of dollars off your energy bill by switching individual devices off at the source. |
Metered | No |
Hospital Grade | No |
Rated Current (Amps) | 15 A |
Shielded Cord | No |
Total Outlets | 10 |
Outlet Type | 5-15R |
Cord Included | Yes |
Surge Protection | No |
Switch Type | On/Off Rocker Switch |
Rotated Outlets | No |
Specifications | Heavy duty 14 gauge wire cord - 14/3 SJT type for extreme temperature ranges and integral molded plug; Plug type available is NEMA 5-15P straight blade; Includes 15 Amp, 125 VAC circuit breaker to prevent accidental overload; Mounting feet (with keyhole slots) allow temporary work station mounting if desired; UL/cUL recognized Standard UL1363 file No. E166039 & CSA C22.2 No. 308-14 & CSA C22.2 No. 0.4-04; TAA compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America. |
Outlets (Front) | 10 |
Outlets (Rear) | 0 |
Additional Description | 10 OUTLET BLOCK, SWITCH, 6' CD |
Outlet Strip Type | Heavy Duty |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 4A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR4)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 2" x 3" x 1' (6-Pack) (F2X3BL6)
- HAMMOND 20A RACKMOUT, 8 REC ON REAR (1589H8G1BKRR)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 8 Outlets, 15 ft cord, Black (1583T8D1BK)
- HAMMOND 20 AMP POWER BAR, 4 OUTLETS (1589T4F1)
- HAMMOND 20A 8 OUTLET LIGHT 15 ft. TW LCK (1589T8D1)
- HAMMOND Medical in. 15A H.D. 8 Outlet Strip, 12 ft. cord, Outlets Front, Black (1584T8DH)
- HAMMOND 20 AMP P/B, 24 in. LONG, 8 RECP (1589T24C1)
- GLOBAL EQUIPMENT Power Strip, 18 Outlets, 15A, 48"L, 6' Cord (LTS-48-18-6FT)
- Hammond Power Strips