Shop All Copy & Printer Paper
Hammermill
Tidal Print Paper Express Pack, PK2500
Mfr # 16312-0
Zoro # G7253895
product price: $51.99
/pk 2500, $0.02/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 92
- Paper Weight 25 lbs
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 16312-0
- Zoro # G7253895
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 92 |
Paper Weight | 25 lbs |
Green Certification or Other Recognition | FSC |
Number of Reams per Case | Express Pack |
Total Number of Sheets | 2500 |
Finish | Smooth |
Material | Paper |
Features | Acid Free |
Brightness Rating (International) | 105 |
Paper Grade (gsm) | 75 gsm |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Brightness Rating (US) | 92 |
Paper Basis Weight (lb) | 20 lb Bond |
Description
Tidal Print Paper Express Pack,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Acrylic, Blue, Pk50 (UPAD-PC BLUE50)
- PARTNERS BRAND Metal Truck Seals, 5/16" x 8 1/2", Silver, PK200 (SE1040S)
- BSC PREFERRED 2 x 3'' - ''This Side Up'' Arrow Labels (S-6200)
- DECKER TAPE PRODUCTS Label, DL6501, DAYS OF WEEK - MON, 1" DIAMETER (DL6501)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Plus, 92 Bright, 92 Bright, 8.5x11, 1 Pallet, 40 Cartons (105007)
- HAMMERMILL Paper, Colored, Gray, PK500 (10288-9)
- HAMMERMILL Hammermill 102541 Color Copy/Laser Paper Photo White 100 Brightness 28lb 11 x 17 500 Sheets (102541)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- HAMMERMILL Laser Paper, 11 x 17 In, White, PK500 (HAM104620)
- HAMMERMILL Recycled Paper, 8-1/2 x 14 In, Wht, PK500 (HAM86704)
- XEROX Copy Paper - Bold Digital Printing Paper, White, 11in x 17in, 24 lb., 500 Sheets/Ream (3R11543R)
- Hammermill Copy & Printer Paper