Shop All Copy & Printer Paper
Hammermill
Recycled Paper, 8-1/2 x 11 In, Wht, PK5000
Mfr # HAM86700
Zoro # G5513164
product price: $95.45
/pk 5000, $0.02/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 92
- Paper Weight 52.1 lbs
- Recycled Content 30 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM86700
- Zoro # G5513164
- UPC # 780366867003
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 92 |
Paper Weight | 52.1 lbs |
Recycled Content | 30 % |
Finish | Smooth |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Total Number of Sheets | 5000 |
Number of Reams per Case | 10 Ream I 5,000 Sheets |
Green Certification or Other Recognition | SFI |
For Use With | Copiers, Inkjet, Laser |
3 Hole Punch | No |
Material | Paper |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper Grade (gsm) | 75 gsm |
Brightness Rating (International) | 105 |
Brightness Rating (US) | 92 |
Paper Basis Weight (lb) | 20 lb Bond |
Weight | 52.1 lbs |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 5,000, Number of Reams per Case 10, For Use With Copiers, Inkjet, Laser, Recycled Content 30 Percent, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Single Pocket Wall File w/ Double Sided Adhesive Tape Tinted Gray (250035-SMK)
- BROTHER Adhesive Label Tape Cartridge 4" x 100 ft., Black/White (DK2243)
- MALIN CO Baling Wire, 0.041 Dia, 1115 ft. (08-0410-005S)
- ZORO SELECT Corrugated Boxes, 24" x 24" x 30", Kraft, 10/Bundle (493U24)
- HAMMERMILL 8.5 x 11 92 Brightness Copy Plus Paper, 10PK (HA462461)
- HAMMERMILL Hammermill Colored Paper, 20lb Blue Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103317)
- HAMMERMILL Tidal Copy & Multipurpose Paper (HAM162400)
- HAMMERMILL Color Copy Paper, 100 Bright, 32l, PK500 (10263-0)
- HAMMERMILL Hammermill Printer Paper, 24lb Premium Multipurpose, 97 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM105810)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (12004-0)
- TRIMACO Trimaco 36144 Floor Paper, 144 ft L, 36 in W, White (36144)
- Hammermill Copy & Printer Paper