Shop All Copy & Printer Paper
Hammermill
Recycled Paper, 11 x 17 In, Wht, PK500
Mfr # HAM86750
Zoro # G5699102
product price: $19.39
/pk 500, $0.04/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 17
- Color White
- Brightness 92
- Paper Weight 10.12 lbs
- Recycled Content 30 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM86750
- Zoro # G5699102
- UPC # 780366867508
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 11 x 17 |
Paper Size Name | Ledger |
Sheet/Roll Size | 11 x 17 |
Details
Item | Paper |
Color | White |
Brightness | 92 |
Paper Weight | 10.12 lbs |
Recycled Content | 30 % |
Finish | Smooth |
Number of Reams per Case | 1 Ream | 500 Sheets |
Green Certification or Other Recognition | SFI |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Total Number of Sheets | 500 |
3 Hole Punch | No |
For Use With | Copiers, Inkjet, Laser |
Material | Paper |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | White |
Weight | 10.12 lbs |
Brightness Rating (US) | 92 |
Paper Grade (gsm) | 75 gsm |
Brightness Rating (International) | 105 |
Paper Basis Weight (lb) | 20 lb Bond |
Description
Multipurpose Paper, Sheet Size 11 in x 17 in, Paper Size Name Tabloid, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Inkjet, Laser, Recycled Content 30 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- SHARPIE Paint Marker, Medium Point, Red, PK12 (35550)
- MALIN CO Wire, Spool, 0.064 Dia, 268.2 ft. (01-0640-001S)
- GORDON BRUSH Size 3/8" Camel Hair Flat Artist Brush (0790-00037)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Blue, PK5000 (103309)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Salmon, PK5000, 5000PK (103119)
- HAMMERMILL Paper, Colored, Pink, PK500 (10338-2)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103283)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12003-7)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- NAVIGATOR Paper, 20lb., 97Br, Multi, Brown, PK10 (NMP1120)
- Hammermill Copy & Printer Paper