Shop All Copy & Printer Paper
Hammermill
Premium Color Copy Cover, 100 Bri, PK250
Mfr # 12254-9
Zoro # G9766689
product price: $14.55
/pk 250, $0.06/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Photo White
- Brightness 100
- Paper Weight 5.5 lbs
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 12254-9
- Zoro # G9766689
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Photo White |
Brightness | 100 |
Paper Weight | 5.5 lbs |
Finish | Super Smooth |
Total Number of Sheets | 250 |
Green Certification or Other Recognition | FSC |
Material | Paper |
Number of Reams per Case | 1 Ream | 250 Sheets |
Machine Compatibility | High-Speed Copiers; High-Speed Printers; Laser Printers |
Paper Basis Weight (lb) | 60 lb Cover |
Brightness Rating (US) | 100 |
Paper Finish | Super Smooth |
Paper/Media Color(s) | Photo White |
Brightness Rating (International) | 115 |
Paper Grade (gsm) | 164 gsm |
Description
Premium Color Copy Cover,100 Bri,Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Letter Tray, 14-1/4 In x 10-1/16 In, Black (62555)
- ZORO SELECT 8-1/2" x 11" Butterfly Clipboard, Brown (49Z238)
- SMART-JET Ink Cartridge, Black (80300)
- GHENT Vinyl Bulletin Board 24"x36", Ocean (1623-191)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Pink, PK5000 PK (103382)
- HAMMERMILL Great White 30 Recycled Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 500PK (HAM86700RM)
- HAMMERMILL 8.5 x 11 92 Brightness Copy Plus Paper, 10PK (HA462461)
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103267)
- HAMMERMILL Paper for Color 85x11 Laser Copy Multipurpose Paper White, White, 500PK (HAM125534)
- SCHOOL SMART PAPER FINGERPAINT 16X22 IN 60 LB WHITE 100 SHTS PK (1622-SS)
- Hammermill Copy & Printer Paper