Shop All Copy & Printer Paper
This Product is Discontinued
Hammermill
Paper, Tdlmp, 20#, 92Br, 8.5"x11" (Discontinued)
Mfr # 163120
Zoro # G7873737
This Product is Discontinued
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 92
- Paper Weight 20lb
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammermill
- MFR # 163120
- Zoro # G7873737
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Details
Item | Paper,Tdlmp,20#,92Br,8.5"x11" |
Color | White |
Brightness | 92 |
Paper Weight | 20lb |
Total Number of Sheets | 2500 Sheets |
Green Certification or Other Recognition | FSC |
Finish | Smooth |
Number of Reams per Case | Express Pack |
Description
Paper,Tdlmp,20#,92Br,8.5 In.x11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.