Shop All Copy & Printer Paper
Hammermill
Paper, Multiprpse, 20#, 8.5"x11", PK10
Mfr # 106310
Zoro # G7872407
product price: $93.49
/pk 10, $9.35/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 97
- Paper Weight 20lb
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 106310
- Zoro # G7872407
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Details
Item | Paper,Multiprpse,20#,8.5"x11",PK10 |
Color | White |
Brightness | 97 |
Paper Weight | 20lb |
Finish | Smooth |
Total Number of Sheets | 5000 Sheets |
Green Certification or Other Recognition | FSC |
Number of Reams per Case | 10 Ream I 5,000 Sheets |
Description
Paper,Multiprpse,20#,8.5 In.x11 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACO Label, Lsr, 8.5X11, We Pk (MACML0100)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- GENUINE JOE Cleaning Pad HolderLight Gray (GJO20060)
- UNIVERSAL ONE 1/2" Round Ring Binder, Red (UNV30403)
- HAMMERMILL , COPY PLUS PRINT PAPER, 92 BRIGHT, 20 LB, A4, 500/REAM (105500RM)
- HAMMERMILL Paper for Multi 11x17 Inkjet, Inkjet Copy Multipurpose Paper White, White, 500PK (HAM103192)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- HAMMERMILL Hammermill Printer Paper, 20lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103267RM)
- HAMMERMILL Hammermill Printer Paper, 24lb Premium Multipurpose, 97 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM105810)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- SCHOOL SMART School Smart 085214 Skip A Line Writing Paper For Grade 3 & 4; White (85214)
- Hammermill Copy & Printer Paper