Shop All Copy & Printer Paper
Hammermill
Paper for Color 85x11 Inkjet, Laser Copy Multipurpose Paper White, White, 500PK
Mfr # HAM102630
Zoro # G407199861
original price:
$22.85
18% off
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammermill
- MFR # HAM102630
- Zoro # G407199861
- UPC # 10199002631
- Country of Origin United States
- Category Copy & Printer Paper
Description
Hammermill Color Copy Paper Letter 8 12 x 11 32 lb Basis Weight 100 Brightness White Color Copy Digital combines an extrasmooth surface and high brightness to produce exceptional color images This heavyweight sheet is designed to run on small and large offset presses, copiers, laser printers, inkjet printers and fax machines that use plain paper Superbright photo white delivers excellent image contrast and color reproduction Heavier basis weight allows better color registration and provides a more stable surface for heavier toner applications Ultrasmooth finish provides a superior surface for perfect toner blending and brilliant color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Musical Bongos (9194)
- SEE ALL INDUSTRIES Blank Tag, 1-1/2 x 1-1/2 In, Silver, PK25 (TAG-1.5)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case (G12051B)
- BUSINESS SOURCE String Closure Top-open Poly Envelope (02020)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10502-3)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- HAMMERMILL Paper, Colored, Gold, PK500 (10316-8)
- HAMMERMILL Paper for Multi 11x17 Inkjet, Inkjet Copy Multipurpose Paper White, White, 500PK (HAM103192)
- HAMMERMILL Laser Paper, 8-1/2 x 14 In, White, PK500 (HAM104612)
- HAMMERMILL Premium Laser Paper, 98 Bright, PK500 (12553-4)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- Hammermill Copy & Printer Paper