Shop All Copy & Printer Paper
Hammermill
Paper, Cover, 11"x17", White, PK250
Mfr # 12255-6
Zoro # G5027587
original price:
$28.99
7% off
new price: $26.89
/pk 250, $0.11/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 17 x 11
- Color Photo White
- Brightness 100
- Paper Weight 10.99 lbs
- Paper Size Name Ledger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 12255-6
- Zoro # G5027587
- UPC # 010199022554
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 17 x 11 |
Paper Size Name | Ledger |
Sheet/Roll Size | 17 x 11 |
Details
Item | Paper |
Color | Photo White |
Brightness | 100 |
Paper Weight | 10.99 lbs |
Number of Reams per Case | 1 Ream | 250 Sheets |
Finish | Super Smooth |
Total Number of Sheets | 250 |
Green Certification or Other Recognition | FSC |
Material | Paper |
Brightness Rating (US) | 100 |
Paper/Media Color(s) | Photo White |
Brightness Rating (International) | 115 |
Paper Finish | Super Smooth |
Machine Compatibility | High-Speed Copiers; High-Speed Printers; Laser Printers |
Paper Grade (gsm) | 164 gsm |
Paper Basis Weight (lb) | 60 lb Cover |
Description
Paper,Cover,11 In.x17 In.,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Post-It, 4X4, 6Pk, Lined Pk (MMM6756SSCY)
- PACON BlankFlashCard DsipnsrBoxes, 2"x3", PK1000 (74170)
- C-LINE PRODUCTS Clip Style Badge Holders, 4 x 3", PK50 (95543)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 3", Clear With Hang Hole (R33-HH)
- HAMMERMILL Color Copy Paper, 100 Bright, 28l, PK500 (10612-5)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM162008)
- HAMMERMILL Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (162400)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Plus, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (105650)
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- HAMMERMILL Laser Paper - HAM - White - 8-1/2 x 11 - 24 lb. - 500 Sheets/Ream (104604)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED REAM (811-22S)
- Hammermill Copy & Printer Paper