Shop All Copy & Printer Paper
Hammermill
Paper, Cover, 11"x17", White, PK250
Mfr # 12003-7
Zoro # G5027596
product price: $32.79
/pk 250, $0.13/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 17 x 11
- Color Photo White
- Brightness 100
- Paper Weight 14.38 lbs
- Paper Size Name Ledger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 12003-7
- Zoro # G5027596
- UPC # 010199020031
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 17 x 11 |
Paper Size Name | Ledger |
Sheet/Roll Size | 17 x 11 |
Details
Item | Paper |
Color | Photo White |
Brightness | 100 |
Paper Weight | 14.38 lbs |
Green Certification or Other Recognition | FSC |
Total Number of Sheets | 250 |
Finish | Super Smooth |
Number of Reams per Case | 1 Ream | 250 Sheets |
Material | Paper |
Paper Finish | Super Smooth |
Paper Basis Weight (lb) | 80 lb Cover |
Paper/Media Color(s) | Photo White |
Paper Grade (gsm) | 216 gsm |
Brightness Rating (US) | 100 |
Machine Compatibility | High-Speed Copiers; High-Speed Printers; Laser Printers |
Brightness Rating (International) | 115 |
Description
Paper,Cover,11 In.x17 In.,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Lined Notes Pages, 8.5 x 5.5, White, 30/Pack (011200)
- CAR DEALER DEPOT Solid Paint Markers: Purple (955-PU)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 5000 Lb Capacity (242433)
- DIXON TICONDEROGA China Marker, Yellow Color Family, 12 PK (DIX00073)
- HAMMERMILL Premium Color Copy Cover, 100 Bri, PK250 (12254-9)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- HAMMERMILL Paper, Colored, Canary, PK500 (10334-1)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK250 (HAM120023)
- SPRINGHILL Cover 67Lb Pink Pk (SGH076000)
- Hammermill Copy & Printer Paper