Shop All Copy & Printer Paper
This Product is Discontinued
Hammermill
Paper, Copy, 24#, 8.5"x11", Ivory (Discontinued)
Mfr # 104406
Zoro # G7870340
This Product is Discontinued
Key Features
- Sheet Size 8.5 x 11
- Color Ivory
- Paper Weight 24lb
- Recycled Content 0.3
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 104406
- Zoro # G7870340
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Details
Item | Paper,Copy,24#,8.5"x11",Ivory |
Color | Ivory |
Paper Weight | 24lb |
Recycled Content | 0.3 |
Number of Reams per Case | 1 Ream | 500 Sheets |
Green Environmental Attribute | SFI |
Features | Jam-free, Acid-free |
Green Certification or Other Recognition | FSC |
Finish | Smooth |
Total Number of Sheets | 500 Sheets |
Material | Paper |
Description
Paper,Copy,24#,8.5 In.x11 In.,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.