Shop All Copy & Printer Paper
Hammermill
Paper, Colored, Salmon, PK500
Mfr # 10311-9
Zoro # G4789821
product price: $9.89
/pk 500, $0.02/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Salmon
- Paper Weight 5.1 lbs
- Paper Size Name Letter
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 10311-9
- Zoro # G4789821
- UPC # 010199003119
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Salmon |
Paper Weight | 5.1 lbs |
Finish | Smooth |
Total Number of Sheets | 500 |
Number of Reams per Case | 1 Ream | 500 Sheets |
Green Certification or Other Recognition | FSC |
Product Type | Paper,Colored,Salmon,PK500 |
Material | Paper |
Paper Grade (gsm) | 75 gsm |
Machine Compatibility | Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators |
Paper/Media Color(s) | Salmon |
Paper Basis Weight (lb) | 20 lb Bond |
Description
Paper,Colored,Salmon,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Stretch Film, 18"x1500ft., Clear, PK4 (F18SF3)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 3/8" Width, PK100 (FDT4395310NFMT)
- MASTER CASTER Locking Channel, Wall/Desk, 1/2Hx48L In (00206)
- SHARPIE Sharpie® Chisel Tip Permanent Markers, Blue, 12/Case (MK411BE)
- HAMMERMILL Hammermill Colored Paper, 20lb Canary Copy Paper, 8.5x11, 10 Ream, 500 Sheets (103341)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (12004-0)
- HAMMERMILL Paper, Cpypls, 8.5"x14", Wht, 92Br, PK10 (105015CT)
- HAMMERMILL Fore Multipurpose Paper, 96 Brigh, PK500 (10319-2)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10502-3)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- Hammermill Copy & Printer Paper