Shop All Copy & Printer Paper
Hammermill
Paper, Colored, Gray, PK500
Mfr # 10288-9
Zoro # G4789876
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Gray
- Paper Weight 5.13 lbs
- Total Number of Sheets 500
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammermill
- MFR # 10288-9
- Zoro # G4789876
- UPC # 010199002884
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Gray |
Paper Weight | 5.13 lbs |
Total Number of Sheets | 500 |
Weight | 5.13 lbs |
Material | Paper |
Paper/Media Color(s) | Gray |
Paper Grade (gsm) | 75 gsm |
Machine Compatibility | Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators |
Paper Basis Weight (lb) | 20 lb Bond |
Description
Paper,Colored,Gray,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING Register Roll 3x165 Ft. 1 Ply White Bond Kitchen Printer Roll, PK30 (1300SP)
- ARMOR SHIELD VCI Foam Emitter Pads, 1in. L., PK2000 (VCIFOAM0101)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- VESTIL Label Dispenser Plastic, 4" (LBLD-P-4)
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12003-7)
- HAMMERMILL Color Copy Paper- 32 lb.- 8-.50in.x11in.- 100 GE-114 ISO- White (HA463116)
- HAMMERMILL PAPER FOREMP 24#11X17 WE (HA31579)
- HAMMERMILL Paper, Colored, Blue, PK500 (10330-9)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- SPARCO Paper, Copy, 20#, 8.5X11, Gldrd Pk (SPR05125)
- Hammermill Copy & Printer Paper