Shop All Copy & Printer Paper
Hammermill
Paper, Colored, Gold, PK500
Mfr # 10316-8
Zoro # G4789885
product price: $8.59
/pk 500, $0.02/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Goldenrod
- Paper Weight 5 lbs
- Paper Size Name Letter
- Total Number of Sheets 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 10316-8
- Zoro # G4789885
- UPC # 010199003164
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Goldenrod |
Paper Weight | 5 lbs |
Total Number of Sheets | 500 |
Green Certification or Other Recognition | FSC |
Number of Reams per Case | 1 Ream | 500 Sheets |
Finish | Smooth |
Material | Paper |
Machine Compatibility | Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators |
Paper/Media Color(s) | Goldenrod |
Paper Basis Weight (lb) | 20 lb Bond |
Weight | 5 lbs |
Paper Grade (gsm) | 75 gsm |
Description
Paper,Colored,Gold,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#19 (24195)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 6", Kraft, 25/Bundle (22XK54)
- VELAB Washdown Bench and Floor Scales 150kg/330lb 20g/0.05lb (VE-WD150M)
- HAMMERMILL Paper, Colored, Gray, PK500 (10288-9)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Gray, PK5000, 5000PK (102889)
- HAMMERMILL Hammermill Printer Paper, 24lb Premium Multipurpose, 97 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM105810)
- HAMMERMILL Hammermill 120040 PAPER COVER 18X12 WE (120040)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103267)
- HAMMERMILL Paper, Colored, Pink, PK500 (10338-2)
- PACON CORPORATION Pacon 2635 Ruled Newsprint Practice Paper with Skip Space 2nd Grade White 500 Sheets/Ream (2635)
- Hammermill Copy & Printer Paper