Shop All Copy & Printer Paper
Hammermill
Multi Paper, 8-1/2 x 11 In, White, PK5000
Mfr # HAM162008
Zoro # G5557045
product price: $89.29
/pk 5000, $0.02/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 92
- Paper Weight 52.37 lbs
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM162008
- Zoro # G5557045
- UPC # 010199162007
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 92 |
Paper Weight | 52.37 lbs |
Recycled Content | 0 % |
Finish | Smooth |
Total Number of Sheets | 5000 |
Green Certification or Other Recognition | FSC |
Number of Reams per Case | 10 Ream I 5,000 Sheets |
3 Hole Punch | No |
For Use With | Copiers, Fax Machines, Laser |
Material | Paper |
Paper Grade (gsm) | 75 gsm |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Brightness Rating (US) | 92 |
Weight | 52.37 lbs |
Paper Basis Weight (lb) | 20 lb Bond |
Brightness Rating (International) | 105 |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 20 lb, Brightness 92, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 5,000, Number of Reams per Case 10, For Use With Copiers, Fax Machines, Laser, Recycled Content 0 Percent, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- UNIVERSAL ONE 3" x 5" Unruled Index Cards, Pk500 (UNV47205)
- WESTCOTT Scissors, 8" Straight Scissors, Color: Red (40618)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 100 ft- Black (WL-ED-UV-0375-100-BK)
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM104604)
- HAMMERMILL Color Copy Paper- 32 lb.- 8-.50in.x11in.- 100 GE-114 ISO- White (HA463116)
- HAMMERMILL Paper, Colored, Gold, PK500 (10316-8)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12003-7)
- HAMMERMILL Laser Paper - HAM - White - 8-1/2 x 11 - 24 lb. - 500 Sheets/Ream (104604)
- HAMMERMILL Copy Plus 11x17 Inkjet Copy Multipurpose Paper White, White, 500PK (HAM105023)
- HP Paper, Photo, Gloss, 24"x100ft (Q6574A)
- Hammermill Copy & Printer Paper