Shop All Copy & Printer Paper
Hammermill
Multi Paper, 8-1/2 x 11 In, White, PK250
Mfr # HAM120023
Zoro # G5653925
product price: $14.19
/pk 250, $0.06/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Photo White
- Brightness 100
- Paper Weight 7.187 lbs
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM120023
- Zoro # G5653925
- UPC # 010199020024
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Photo White |
Brightness | 100 |
Paper Weight | 7.187 lbs |
Recycled Content | 0 % |
Finish | Super Smooth |
Total Number of Sheets | 250 |
Number of Reams per Case | 1 |
For Use With | Copiers, Printers, Laser |
3 Hole Punch | No |
Material | Paper |
Paper/Media Color(s) | Photo White |
Brightness Rating (US) | 100 |
Paper Grade (gsm) | 216 gsm |
Brightness Rating (International) | 115 |
Weight | 7.187 lbs |
Paper Basis Weight (lb) | 80 lb Cover |
Machine Compatibility | High-Speed Copiers; High-Speed Printers; Laser Printers |
Paper Finish | Super Smooth |
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 80 lb, Brightness 100, Color Photo White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 250, Number of Reams per Case 1, For Use With Copiers, Printers, Laser, Recycled Content 0 Percent, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 3" x 3" x 3", PK180 (900)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-KIT)
- ZORO SELECT 30" x 30" Open Poly Bags, 2 mil, Clear (5DHC7)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G116)
- HAMMERMILL Hammermill Printer Paper, 28lb Premium Color Copy, 100 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM102450)
- HAMMERMILL Hammermill Colored Paper, 20lb Blue Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103317)
- HAMMERMILL Copy Paper - Hammermill® Tidal 162008 - 8-1/2" x 11" - 20 lb - White - 5000 Sheets/Carton (162008)
- HAMMERMILL Laser Paper, 8-1/2 x 14 In, White, PK500 (HAM104612)
- HAMMERMILL Hammermill 102541 Color Copy/Laser Paper Photo White 100 Brightness 28lb 11 x 17 500 Sheets (102541)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Paper, 92 Bright, A4, 1 Ream, 500 Sheets (105500)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- Hammermill Copy & Printer Paper