Shop All Copy & Printer Paper
Hammermill
Multi Paper, 11 x 17 In, PK500
Mfr # HAM102541
Zoro # G5732702
product price: $29.85
/pk 500, $0.06/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 17
- Color Photo White
- Brightness 100
- Paper Weight 14.2 lbs
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM102541
- Zoro # G5732702
- UPC # 010199002549
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 11 x 17 |
Paper Size Name | Tabloid |
Sheet/Roll Size | 11 x 17 |
Details
Item | Paper |
Color | Photo White |
Brightness | 100 |
Paper Weight | 14.2 lbs |
Recycled Content | 0 % |
Number of Reams per Case | 1 |
Finish | Matte |
Total Number of Sheets | 500 |
For Use With | Copiers, Laser, Offset Presses |
3 Hole Punch | No |
Material | Paper |
Machine Compatibility | Color Copiers; Laser Printers; Offset Presses |
Paper/Media Color(s) | Photo White |
Paper Grade (gsm) | 105 gsm |
Weight | 14.2 lbs |
Brightness Rating (International) | 115 |
Paper Basis Weight (lb) | 28 lb Bond |
Brightness Rating (US) | 100 |
Description
Multipurpose Paper, Sheet Size 11 in x 17 in, Paper Size Name Tabloid, Paper Weight 28 lb, Brightness 100, Color Photo White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Laser, Offset Presses, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pentel? WOW Retractable Ball Point Pens, Assorted, 8/Pack, PK6 (BK440BP8M)
- POST-IT Note, Pad, Recycled, 3"X3", Ast, PK24 (654R-24CP-AP)
- BAND-IT Stainless Steel Band, Mil Thickness: 25 (GRC203)
- UNIVERSAL Envelope Moistener, 2 oz, Blue (UNV56502)
- HAMMERMILL Hammermill Colored Paper, 20lb Goldenrod Copy Paper, 8.5x11, 10 Ream, 5000 Sheets (103168)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, PK500 (HAM102467)
- HAMMERMILL Hammermill Printer Paper, 20lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103267RM)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Plus, 92 Bright, 92 Bright, 8.5x11, 1 Pallet, 40 Cartons (105007)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (HAM120040)
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM162008)
- Hammermill Copy & Printer Paper