Shop All Copy & Printer Paper
Hammermill
Laser Paper, 8-1/2 x 14 In, White, PK500
Mfr # HAM104612
Zoro # G5706041
product price: $13.65
/pk 500, $0.03/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 14
- Color White
- Brightness 98
- Paper Weight 7.53 lbs
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM104612
- Zoro # G5706041
- UPC # 010199004611
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 14 |
Paper Size Name | Legal |
Sheet/Roll Size | 8.5 x 14 |
Details
Item | Paper |
Color | White |
Brightness | 98 |
Paper Weight | 7.53 lbs |
Recycled Content | 0 % |
Finish | Bond |
Green Certification or Other Recognition | FSC |
Number of Reams per Case | 10 Ream I 5,000 Sheets |
Total Number of Sheets | 500 |
For Use With | Copiers, Laser |
3 Hole Punch | No |
Material | Paper |
Machine Compatibility | Copiers; Laser Printers |
Brightness Rating (International) | 112 |
Weight | 7.53 lbs |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 24 lb Bond |
Brightness Rating (US) | 98 |
Paper Finish | Bond |
Paper Grade (gsm) | 90 gsm |
Description
Laser Paper, Sheet Size 8 1/2 in x 14 in, Paper Size Name Legal, Paper Weight 24 lb, Brightness 98, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Laser, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Fine Tip, Blue Color Family, Paint (41001)
- SHARPIE EXPO Low Odor Neon Color Dry Erase Markers 5 pk (1752226)
- AVERY Easy Peel Return Address Labels, PK6000 (5155)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV11000)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- HAMMERMILL Paper, Colored, Salmon, PK500 (10311-9)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Gray, PK5000, 5000PK (102889)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (86710)
- HAMMERMILL Hammermill Colored Paper, 20lb Green Copy Paper, 8.5x11, 1 Ream, 500 Sheets (HAM103366)
- SCHOOL SMART PAPER DRAWING WHITE 9X12 50 LB REAM (PX4430AA-5987)
- Hammermill Copy & Printer Paper