Shop All Name Badges
Hammermill
Laser Paper, 8-1/2 x 11 In, White, PK500
Mfr # HAM107681
Zoro # G9729937
product price: $11.39
/pk 500, $0.02/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Paper Weight 5.9 lbs
- Finish Bond
- Sheet Size 8.5 x 11
- Brightness 98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM107681
- Zoro # G9729937
- UPC # 010199007681
- Country of Origin United States
- Category Name Badges
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Paper Weight | 5.9 lbs |
Finish | Bond |
Brightness | 98 |
Material | Paper |
3 Hole Punch | Yes |
Recycled Content | 0 % |
Number of Reams per Case | 1 |
Total Number of Sheets | 500 |
For Use With | Copiers, Laser |
Certification | FSC |
Product Type | Laser Paper |
Paper Grade (gsm) | 90 gsm |
Paper Basis Weight (lb) | 24 lb Bond |
Hole-Punch Format | Side: 3-Hole Punched |
Machine Compatibility | Copiers; Laser Printers |
Description
Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Brightness 98, Color White, Finish Matte, 3 Hole Punch Yes, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Laser, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX WC COMP. 3550 (106R01530)
- CRAYOLA Chalk, Crayola, Assorted, PK12 (510816)
- MOOLAH 500 Count Preformed Quarter Coin Wrappers (72925500)
- PAPER MATE Pink Pearl Eraser, Large, PK12 (70521)
- UNIVERSAL Name Badge, Hello, Blue, Nonprint, PK100 (92235)
- AVERY Name Tag Stickers, White Rectangl, PK100 (5144)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder with Pen (19884)
- BIG HORN Heavy Duty Retractable Pull Pen & Pencil Holder (19880)
- COSCO MyID Leather ID Badge Holder, Vertical/Horizontal, 2.5 x 4, Silver (75004)
- AVERY Flexible Name Tag Stickers, White, PK80 (25395)
- SICURIX ID Slide-Style Belt Clip Card Reels, 30" Extension, Black, PK25 (BAU68424)
- Hammermill Name Badges