Shop All Copy & Printer Paper
Hammermill
Laser Paper, 8-1/2 x 11 In, White, PK500
Mfr # HAM104604
Zoro # G1983941
product price: $10.89
/pk 500, $0.02/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 98
- Paper Weight 6.125 lbs
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM104604
- Zoro # G1983941
- UPC # 010199004604
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 98 |
Paper Weight | 6.125 lbs |
Recycled Content | 0 % |
Finish | Bond |
Total Number of Sheets | 500 |
Green Certification or Other Recognition | FSC |
Number of Reams per Case | 1 Ream | 500 Sheets |
3 Hole Punch | No |
For Use With | Copiers, Laser |
Material | Paper |
Paper Grade (gsm) | 90 gsm |
Paper Basis Weight (lb) | 24 lb Bond |
Paper/Media Color(s) | White |
Paper Finish | Bond |
Brightness Rating (International) | 112 |
Weight | 6.125 lbs |
Brightness Rating (US) | 98 |
Machine Compatibility | Copiers; Laser Printers |
Description
Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Brightness 98, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Laser, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 5" x 5" x 36", Kraft, 25/Bundle (11R281)
- HAYES Student of the Month Certificate, 8.5in x 11in, PK90 (VA628)
- QUARTET 36"x60" Magnetic Whiteboard (SM535)
- QUARTET Pedestal Letter Board 20"x16" (7920M)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, PK500 (HAM102467)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103267)
- HAMMERMILL Paper, Cpypls, 8.5"x14", Wht, 92Br, PK10 (105015CT)
- HAMMERMILL Hammermill Colored Paper, 20lb Pink Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103390)
- HAMMERMILL Paper for Color 85x11 Inkjet, Laser Copy Multipurpose Paper White, White, 500PK (HAM104646RM)
- HAMMERMILL Premium Laser Paper, 98 Bright, PK500 (12553-4)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Teresttl Pk (WAU21855)
- Hammermill Copy & Printer Paper