Shop All Copy & Printer Paper
Hammermill
Laser Paper, 11 x 17 In, White, PK500
Mfr # HAM104620
Zoro # G5784362
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 17
- Color White
- Brightness 98
- Paper Weight 11.81 lbs
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammermill
- MFR # HAM104620
- Zoro # G5784362
- UPC # 010199004628
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 11 x 17 |
Paper Size Name | Ledger |
Sheet/Roll Size | 11 x 17 |
Details
Item | Paper |
Color | White |
Brightness | 98 |
Paper Weight | 11.81 lbs |
Recycled Content | 0 % |
Finish | Bond |
Total Number of Sheets | 500 |
Green Certification or Other Recognition | FSC |
Number of Reams per Case | 1 Ream | 500 Sheets |
3 Hole Punch | No |
For Use With | Copiers, Laser |
Material | Paper |
Paper/Media Color(s) | White |
Paper Finish | Bond |
Weight | 11.81 lbs |
Brightness Rating (US) | 98 |
Machine Compatibility | Copiers; Laser Printers |
Brightness Rating (International) | 112 |
Paper Basis Weight (lb) | 24 lb Bond |
Paper Grade (gsm) | 90 gsm |
Description
Laser Paper, Sheet Size 11 in x 17 in, Paper Size Name Tabloid, Paper Weight 24 lb, Brightness 98, Color White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Laser, Recycled Content 0 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Red Paint Marker (70820)
- SEALER SALES Microswitch for FS Long Hand Sealer, FKR-A Double Impulse Portable Sealer (MSW-FSLH-FKRA)
- INTERDESIGN CLEAR LINUS ORG 3X3X2"" (52230)
- QUALARC Lewiston Mailbox only (no address plates) (LM-BL)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (HAM120040)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- HAMMERMILL Paper, Colored, Pink, PK500 (10338-2)
- HAMMERMILL Paper, Colored, Gold, PK500 (10316-8)
- HAMMERMILL Paper, Colored, Canary, PK500 (10334-1)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10501-5)
- AVERY Printable Postcards, Inkjet, 65 lb, 4.25 x 5.5, Textured Matte White, 120PK (3380)
- Hammermill Copy & Printer Paper