Shop All Copy & Printer Paper
Hammermill
Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets
Mfr # HAM103283RM
Zoro # G301860379
product price: $11.99
/pk 500, $0.02/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 96
- Paper Weight 5.9 lbs
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM103283RM
- Zoro # G301860379
- UPC # 10199103284
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 96 |
Paper Weight | 5.9 lbs |
Green Certification or Other Recognition | FSC |
Finish | Smooth |
Total Number of Sheets | 500 |
Number of Reams per Case | 1 Ream | 500 Sheets |
Material | Paper |
Paper Grade (gsm) | 90 gsm |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters |
Interpack Paper Quantity | 500 Sheets/Ream |
Brightness Rating (US) | 96 |
Brightness Rating (International) | 112 |
Paper Basis Weight (lb) | 24 lb Bond |
Description
This Hammermill 24lb copy paper is a multipurpose paper for all of your print and copy needs. It includes 1 paper-wrapped ream (500 sheets total) of Hammermill letter paper. This high-quality paper runs well through electronic imaging equipment as well as conventional offset presses. It’s 8.5” x 11” copy paper that’s perfect for use in all home printers and all office machines for newsletters, flyers, forms, reports, manuals, price listings, and double-sided printing with minimal show-through.
With this multipurpose copy and printer paper, you’ll get consistently reliable results from both inkjet and laser printers. It features ColorLok Technology which produces colors that are 30% brighter, blacks that are 60% bolder and ink that dries 3x faster for less smearing. This acid-free white paper also prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
With this multipurpose copy and printer paper, you’ll get consistently reliable results from both inkjet and laser printers. It features ColorLok Technology which produces colors that are 30% brighter, blacks that are 60% bolder and ink that dries 3x faster for less smearing. This acid-free white paper also prevents sheets from yellowing over time to ensure long-lasting archival quality.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH General Purpose Tape Dispenser for Tapes up to 4 In. Wide (KTD4)
- UNIVERSEAL Padlock Seal 3-1/4" x 3/64", Plastic, Green, Pk50 (UPAD-C GREEN50)
- ZORO SELECT Side Loading Boxes, 28" x 6" x 52", Kraft, 5/Bundle (22XL83)
- UNIVERSAL ONE Writing Pad, College, 6x9-1/2in, 15 lb. (UNV66410)
- HAMMERMILL Copy Paper - Hammermill® Tidal 162008 - 8-1/2" x 11" - 20 lb - White - 5000 Sheets/Carton (162008)
- HAMMERMILL Paper, Colored, Blue, PK500 (10330-9)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Blue, PK5000 (103309)
- HAMMERMILL Hammermill Printer Paper, 24lb Premium Multipurpose, 97 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM105810)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (133202)
- HAMMERMILL Multi Paper, 8-1/2 x 14 In, White, PK500 (HAM103291)
- HAMMERMILL Fore MP Multipurpose Paper, 5000 Per Carton (HA464512)
- Hammermill Copy & Printer Paper