Shop All Copy & Printer Paper
Hammermill
Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets
Mfr # 86710
Zoro # G501860131
product price: $60.29
/pk 2500, $0.02/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 92
- Paper Weight 26 lbs
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 86710
- Zoro # G501860131
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 92 |
Paper Weight | 26 lbs |
Material | Paper |
Number of Reams per Case | 5 Ream I 2,500 Sheets |
Finish | Smooth |
Green Certification or Other Recognition | SFI |
Total Number of Sheets | 2500 |
Paper Basis Weight (lb) | 20 lb Bond |
Interpack Paper Quantity | 500 Sheets/Ream, 5 Reams/Carton |
Brightness Rating (International) | 105 |
Machine Compatibility | Copiers; Inkjet Printers; Laser Printers |
Paper/Media Color(s) | White |
Brightness Rating (US) | 92 |
Paper Grade (gsm) | 75 gsm |
Description
Hammermill Great White 8.5” x 11” 30% recycled paper works as hard as you do. This dependable, everyday copier paper runs efficiently through all equipment and has a distinct contrast for easy readability. This recycled printer paper is made from post-consumer fiber. It’s versatile letter-size computer paper that features precise, accurate sheeting, consistent moisture content and curl control to ensure smooth, trouble-free performance. It’s ideal for all home and office printers for forms, bulletins, faxes, legal briefs, memos, price sheets, copies, and more.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE File Holder, Letter, 2 Horiz., 5 Vert. (22102)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 8", Kraft, 25/Bundle (11R377)
- ACCO Presstex Storage Hook Data Binders, Light Blue (ACC54122)
- AVERY Cards, Tent, Lsr/Inkj, 2.5X8.5 100PK (AVE5305)
- HAMMERMILL Paper for Multi 11x17 Inkjet, Inkjet Copy Multipurpose Paper White, White, 500PK (HAM103192)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103283)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (133202)
- HAMMERMILL Paper for Color 85x11 Inkjet, Laser Printable Multipurpose Card Stock White, White, 250PK (HAM122549)
- HAMMERMILL Paper, Colored, Green, PK500 (10336-6)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK250 (HAM120023)
- XEROX Multipurpose Paper, 8-1/2x11, Blue, PK500 (3R11050)
- Hammermill Copy & Printer Paper