Shop All Copy & Printer Paper
Hammermill
Hammermill Printer Paper, 20lb Copy Plus, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets
Mfr # 105650
Zoro # G401839817
product price: $64.99
/pk 2500, $0.03/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 92
- Paper Weight 26 lbs
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 105650
- Zoro # G401839817
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 92 |
Paper Weight | 26 lbs |
Number of Reams per Case | 5 Ream I 2,500 Sheets |
Material | Paper |
Total Number of Sheets | 2500 |
Finish | Smooth |
Green Certification or Other Recognition | FSC |
Interpack Paper Quantity | 500 Sheets/Ream, 5 Reams/Carton |
Brightness Rating (US) | 92 |
CIE Whiteness | 140 |
Paper Basis Weight (lb) | 20 lb Bond |
Paper/Media Thickness (mil) | 4 mil |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Paper Grade (gsm) | 75 gsm |
Paper/Media Color(s) | White |
Paper Finish | Smooth |
Brightness Rating (International) | 105 |
Description
The Hammermill Printer Paper 99.99% Jam-Free® Guarantee: You will not experience more than one jam in 10,000 sheets using Hammermill 8.5x11 copy paper on your high-speed digital printer or we will replace your Hammermill 8.5x11 printer paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that our paper will work well for you, every time, on every machine. “It’s More Than Just Paper” to us and to millions of sustainable forestry workers across America, including American family tree farmers. Hammermill papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment. Hammermill also offers colored cardstock, recycled paper, support sizes (8.5 x 14, 11 x 17, 3 Hole, A4 Paper), pastel paper, and white cardstock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 40X7588-OEM Fuser Access Door for MS810 (40X7588-OEM)
- PRES-A-PLY Label, Lsr/Inkjet, 4X2, We, 1M 1000PK (AVE30603)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", White, 25/Bundle (22XL91)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- HAMMERMILL Hammermill Printer Paper, 20lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103267RM)
- HAMMERMILL Hammermill Colored Paper, 20lb Pink Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103390)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (12004-0)
- HAMMERMILL Color Copy Paper, 100 Bright, 28l, PK500 (10612-5)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- HAMMERMILL PAPER FOREMP 24#11X17 WE (HA31579)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- Hammermill Copy & Printer Paper