Shop All Copy & Printer Paper
Hammermill
Hammermill Colored Paper, 20lb Goldenrod Copy Paper, 8.5x11, 10 Ream, 5000 Sheets
Mfr # 103168
Zoro # G501839908
original price:
$112.99
13% off
new price: $98.19
/pk 5000, $0.02/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Goldenrod
- Paper Weight 50 lbs
- Paper Size Name Letter
- Green Certification or Other Recognition FSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 103168
- Zoro # G501839908
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Goldenrod |
Paper Weight | 50 lbs |
Green Certification or Other Recognition | FSC |
Number of Reams per Case | 10 Ream I 5,000 Sheets |
Total Number of Sheets | 5000 |
Material | Paper |
Finish | Smooth |
Paper Grade (gsm) | 75 gsm |
Paper Basis Weight (lb) | 20 lb Bond |
Paper/Media Color(s) | Goldenrod |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Machine Compatibility | Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators |
Description
Hammermill Colors 8.5” x 11” colored copy paper provides the visual appeal and impact to make your work stand out from the crowd. This 20lb goldenrod colored paper is sustainably made and contains 30% recycled fiber. It runs efficiently through all office imaging equipment and is the go-to colorful paper for use in all home printers and office machines. Hammermill copy paper features a smooth, even surface with a high opacity for minimal show-through. It’s the ideal pastel colored paper for newsletters, flyers, forms, school/art projects, reports, color coding and more.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
Our 99.99% JAM-FREE Guarantee means you will not experience more than one jam in 10,000 sheets using Hammermill copying paper on your high-speed digital printer or we will replace your Hammermill paper purchase. We test more than 13.5 million sheets of paper every year to make sure that each sheet is consistent. Then we test our papers on all kinds of printer and copier equipment to ensure that it will work for you, every time, on every machine.
Did you know that you are helping to conserve and restore forests when you buy Hammermill paper? “It’s More Than Just Paper” to us and millions of sustainable forestry workers across America, including American family tree farmers. Hammermill printer papers are made with renewable resources from certified sustainably managed forests. We want our business to last for generations and that means taking good care of our environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMPRID Moisture Absorber, 10-1/2oz Bag, 500 sq ft (FG01FFESB)
- COSCO Paper Shopping Bag, 13"x10", 50/BX, Brown PK (COS091565)
- ZORO SELECT Binder Clip, 1-1/4 In, Metal, Black, PK24 (2WFX6)
- MEASURETEK Postal Bench Scale, LCD, 77 lb (GGS_75052)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (86710)
- HAMMERMILL PAPER FOREMP 24#11X17 WE (HA31579)
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- HAMMERMILL Laser Paper - HAM - White - 8-1/2 x 11 - 24 lb. - 500 Sheets/Ream (104604)
- HAMMERMILL Hammermill 120040 PAPER COVER 18X12 WE (120040)
- HAMMERMILL 8.5 x 11 92 Brightness Copy Plus Paper, 10PK (HA462461)
- XEROX Professionl Qulty Paper, Wht, 8.5x11, PK500 (3R13038)
- Hammermill Copy & Printer Paper