Shop All Copy & Printer Paper
Hammermill
Fore Multipurpose Print Paper, 96 Bright, 20 lb, 8.5 x 11, White, PK500 PK
Mfr # HAM103267
Zoro # G302683380
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 96
- Paper Weight 5.2 lbs
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammermill
- MFR # HAM103267
- Zoro # G302683380
- UPC # 10199103260
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 96 |
Paper Weight | 5.2 lbs |
Total Number of Sheets | 500 |
Material | Paper |
Weight | 5.2 lbs |
Paper/Media Color(s) | White |
Brightness Rating (International) | 112 |
Machine Compatibility | Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters |
Brightness Rating (US) | 96 |
Paper Basis Weight (lb) | 20 lb Bond |
Paper Grade (gsm) | 75 gsm |
Interpack Paper Quantity | 500 Sheets/Ream |
Description
Fore® multipurpose printer paper is a high-quality paper guaranteed to run on all digital imaging equipment. It has good opacity to minimize show-through. Ideal for copies, newsletters, flyers, forms, reports, price listings, manuals and more. ColorLok® technology for bolder blacks, brighter colors and faster drying. Backed by the 99.99% Jam-Free® Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Horizontal Erasable Wall Calendar, 32" x 48" (A152)
- EXPO Low-Odor Dry Erase Marker Office Pack, Extra-Fine Needle Tip, Blk, PK36 (2003894)
- CALCULATED INDUSTRIES Desktop Construction Calculator (44080)
- DETECTAMET 11" x 17" Clipboard, Blue (300-O07-P01-A94)
- HAMMERMILL Hammermill Colored Paper, 20lb Blue Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103317)
- HAMMERMILL Hammermill Printer Paper, 60lb Premium Color Copy Cover, 100 Bright, 18x12, 1 Ream, 250 Sheets (HAM120040)
- HAMMERMILL Paper, Colored, Pink, PK500 (10338-2)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (HAM86710)
- HAMMERMILL Hammermill Printer Paper, 80lb Premium Color Copy Cover, 100 Bright, 18x12, 4 Ream, 1000 Sheets (133200)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 3 Hole Punch, 92 Bright, 8.5x11, 10 Ream, 5000 Sheets (HAM86702)
- AVERY Postcards, Matte, 2-Sided Printin, PK200 (8387)
- Hammermill Copy & Printer Paper