Shop All Copy & Printer Paper
Hammermill
Copy Plus Print Paper, 92 Bright, 3-Hole, 20 lb, 8.5 x 11, White, PK5000 PK
Mfr # HAM105031CT
Zoro # G902694649
product price: $115.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color White
- Brightness 92
- Paper Weight 50 lbs
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM105031CT
- Zoro # G902694649
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Brightness | 92 |
Paper Weight | 50 lbs |
Material | Paper |
3 Hole Punch | Yes |
Weight | 50 lbs |
Total Number of Sheets | 5000 |
Paper Grade (gsm) | 75 gsm |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Brightness Rating (US) | 92 |
Paper Basis Weight (lb) | 20 lb Bond |
Brightness Rating (International) | 105 |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Hole-Punch Format | Side: 3-Hole Punched |
Paper/Media Color(s) | White |
Description
Copy Plus printer paper is an economical paper designed for everyday use at offices large and small. Offering dependable performance on all office machines, you'll want to have plenty of this dependable paper on hand for everyday, general office use. It works well in high-speed copiers, dry toner plain-paper copiers and fax machines. ColorLok® for bolder blacks, brighter colors and faster drying. Backed by the 99.99% Jam-Free® Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Lockwire, Spool, 0.02 Dia, 232.75 ft. (34-0200-014S)
- BAUMGARTENS 9" x 12" Portfolio Clipboard, 1/2" capacity, Red (61632)
- DECKER TAPE PRODUCTS Label, DL1411, NON SPILLABLE BATTERY, 1" X 4-1/2" (DL1411)
- BAZIC PRODUCTS BAZIC® Tape Refill, Invisible Tape, 3/4" x 1000", PK12 (906)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK5000 (HAM103283)
- HAMMERMILL 8.5 x 11 92 Brightness Copy Plus Paper, 10PK (HA462461)
- HAMMERMILL Multi Paper, 8-1/2 x 11 In, White, PK250 (HAM120023)
- HAMMERMILL Copy Plus Paper, 92 Bright, 20lb, PK500 (10502-3)
- HAMMERMILL Paper, Colored, Green, PK500 (10336-6)
- HAMMERMILL Paper, Colored, Canary, PK500 (10334-1)
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851035)
- Hammermill Copy & Printer Paper