Shop All Arts & Crafts
Hammermill
Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000
Mfr # HAM105015CT
Zoro # G5866285
product price: $138.99
/pk 5000, $0.03/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 14
- Capacity 5000 Sheets
- Features Acid-free, Quick Drying
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM105015CT
- Zoro # G5866285
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | 8.5 x 14 |
Paper Size Name | Legal |
Sheet/Roll Size | 8.5 x 14 |
Details
Item | Paper |
Color | White |
Capacity | 5000 Sheets |
Features | Acid-free, Quick Drying |
Material | Paper |
Brightness | 92 |
Finish | Smooth |
Basis Weight | 64 lbs |
Certification | FSC |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Brightness Rating (International) | 105 |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Paper Basis Weight (lb) | 20 lb Bond |
Paper/Media Color(s) | White |
Paper Grade (gsm) | 75 gsm |
Brightness Rating (US) | 92 |
Description
Copy Plus Papr,92 Bright,20 lb.,8,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Tabs, Post-It, Solid, 1"", Assrt Pk (MMM686AYPV1IN)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 9"x 12", Clear With Hang Hole (R912-HH)
- PILOT Pen, Gel, G-Knock Begrn, Fn, Bk, PK12 (31506)
- OXFORD CardGuides, Alpha, 1/5Tab, 5x8, PK25 (73155)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103671)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM103341)
- HAMMERMILL Premium Multipurpose Paper, 20 lb., PK5000 (10631-0)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103309)
- HAMMERMILL Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000 (10500-7)
- PACON Tracing Paper, Parchment, 14" x 17", White (2317)
- DAP Ap Wd Fill/Drydex Kit (00596)
- Hammermill