Shop All Arts & Crafts
Hammermill
Copy Plus Papr, 92 Bright, 20 lb., 8, PK5000
Mfr # 10500-7
Zoro # G5852504
product price: $79.39
/pk 5000, $0.02/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 8.5 x 11
- Capacity 500 Sheets
- Material Paper
- Basis Weight 52.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 10500-7
- Zoro # G5852504
- Country of Origin China
- Category Arts & Crafts
Dimensions
Size | 8.5 x 11 |
Paper Size Name | Letter |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | White |
Capacity | 500 Sheets |
Material | Paper |
Basis Weight | 52.5 lbs |
Finish | Smooth |
Brightness | 92 |
Certification | FSC |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Brightness Rating (US) | 92 |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Brightness Rating (International) | 105 |
Paper Grade (gsm) | 75 gsm |
Paper/Media Color(s) | White |
Paper Basis Weight (lb) | 20 lb Bond |
Description
Copy Plus Papr,92 Bright,20 lb.,8,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Clover Imaging Remanufactured High Yield Black Ink Cartridge for Canon PG-260XL (118289)
- PCI Pci Brother Tn750 Tn-750 Xl Black Toner (TN750-PCI)
- BROTHER Label Tape, 3-1/2"x1-1/2", 400, White (DK-1208)
- ACCO 3/4" Loose Lead Rings, Steel, Pk100 (ACC72201)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM104307)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103309)
- HAMMERMILL Premium Multipurpose Paper, 20 lb., PK5000 (10631-0)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Canary Recycled 30, Yellow, 500PK (HAM103341)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103671)
- CRA-Z-ART White Chalk, PK16 (1080048)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Pink, PK50 (7003)
- Hammermill