Shop All Copy & Printer Paper
Hammermill
Copy Plus Paper, 92 Bright, 20lb, PK500
Mfr # 10501-5
Zoro # G9746066
product price: $12.59
/pk 500, $0.03/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 14
- Color White
- Brightness 92
- Paper Weight 6.49 lbs
- Paper Size Name Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 10501-5
- Zoro # G9746066
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 14 |
Paper Size Name | Legal |
Sheet/Roll Size | 8.5 x 14 |
Details
Item | Paper |
Color | White |
Brightness | 92 |
Paper Weight | 6.49 lbs |
Green Certification or Other Recognition | FSC |
Material | Paper |
Total Number of Sheets | 500 |
Number of Reams per Case | 1 Ream I 500 Sheets |
Finish | Smooth |
Paper/Media Color(s) | White |
Machine Compatibility | Copiers; Fax Machines; Laser Printers |
Paper Grade (gsm) | 75 gsm |
Paper Basis Weight (lb) | 20 lb Bond |
Brightness Rating (US) | 92 |
Brightness Rating (International) | 105 |
Description
Copy Plus Paper,92 Bright,20lb,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 30" x 600 ft., 60 lb. Basis Weight (5PGP3)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- SHURTAPE Packaging Tape, 100m L, 4-25/64" dia., PK6 (HP 200)
- SANFORD Sanford Brands SAN37121DZ Sharpie Precision Ultra-Fine Point Markers - Black (SAN37121DZ)
- HAMMERMILL Multi Paper, 8-1/2 x 14 In, White, PK500 (HAM103291)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Plus, 92 Bright, 8.5x11, 5 Ream, 2500 Sheets (105650)
- HAMMERMILL Hammermill Printer Paper, 24lb Fore Multipurpose, 96 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM103283RM)
- HAMMERMILL Multi Paper, 11 x 17 In, PK500 (HAM102541)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 24 In X 150 Ft (Q1396A)
- Hammermill Copy & Printer Paper