Shop All Copy & Printer Paper
Hammermill
Colors Print Paper, 20lb, 8.5 x 11, Salmon, PK5000, 5000PK
Mfr # 103119
Zoro # G406437681
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Salmon
- Paper Weight 20 lb
- Total Number of Sheets 5000
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammermill
- MFR # 103119
- Zoro # G406437681
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Salmon |
Paper Weight | 20 lb |
Total Number of Sheets | 5000 |
Material | Paper |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Paper Basis Weight (lb) | 20 lb Bond |
Machine Compatibility | Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators |
Paper Grade (gsm) | 75 gsm |
Paper/Media Color(s) | Salmon |
Description
High-quality Colors printer paper in beautiful pastel colors increases the visual appeal of your documents to help you stand out from the crowd. Dependable and efficient, it runs smoothly through all equipment. Precise, accurate sheeting, consistent moisture content and curl control ensure smooth, trouble-free performance. Good opacity to minimize show-through. Excellent for color-coding. Backed by the 99.99% Jam-Free Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Outer Boxes, 4 1/2" x 4 1/2" x 48", Kraft, 25/Bundle (55VL49)
- IDL PACKAGING 24L x 6W x 6H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-2466-10)
- LORELL 9-compartment Drawer Tray Organizer (60006)
- ZORO SELECT Steel Strapping, 20 mil, Steel (3CTX1)
- HAMMERMILL Paper, Colored, Salmon, PK500 (10311-9)
- HAMMERMILL Paper, Colored, Pink, PK500 (10338-2)
- HAMMERMILL Paper, Colored, Canary, PK500 (10334-1)
- HAMMERMILL Hammermill HAM120023 Color Copy Paper- 80lb.- 100 Bright- 8-.50in.x11in.- 250 SH-RM- White (12002-3)
- HAMMERMILL Paper, Colored, Gray, PK500 (10288-9)
- HAMMERMILL Laser Paper, 8-1/2 x 14 In, White, PK500 (HAM104612)
- AVERY Half-Fold Greeting Cards, Matte, 5, PK30 (8316)
- Hammermill Copy & Printer Paper