Shop All Copy & Printer Paper
Hammermill
Colors Print Paper, 20lb, 8.5 x 11, Green, PK5000 PK
Mfr # 103366
Zoro # G302683311
original price:
$130.99
19% off
new price: $104.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Green
- Paper Weight 50 lbs
- Size 8.5 x 11
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 103366
- Zoro # G302683311
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Green |
Paper Weight | 50 lbs |
Material | Paper |
Total Number of Sheets | 5000 |
Weight | 50 lbs |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Paper/Media Color(s) | Green |
Machine Compatibility | Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators |
Paper Grade (gsm) | 75 gsm |
Paper Basis Weight (lb) | 20 lb Bond |
Description
High-quality Colors printer paper in beautiful pastel colors increases the visual appeal of your documents to help you stand out from the crowd. Dependable and efficient, it runs smoothly through all equipment. Precise, accurate sheeting, consistent moisture content and curl control ensure smooth, trouble-free performance. Good opacity to minimize show-through. Excellent for color-coding. Backed by the 99.99% Jam-Free Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Gold Foil, Flying Eagl, PK15 (2017042)
- PARTNERS BRAND 5" x 7" White Block Reclosable Poly Bags, 2 mil, Clear, PK 1000 (PB3959)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Charcoal/Red Cover, 10 x 8, 192 Sheets (TR58437)
- ZIPTIE.COM 15 Inch Red Pull-Tight Security Seal 100PK (640122)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Copy Multipurpose Paper Lilac Recycled 30, 500PK (HAM102269)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- HAMMERMILL Laser Paper - HAM - White - 8-1/2 x 11 - 24 lb. - 500 Sheets/Ream (104604)
- HAMMERMILL Color Copy Paper, 100 Bright, 32l, PK500 (10263-0)
- HAMMERMILL Paper for Color 85x11 Inkjet, Laser Copy Multipurpose Paper White, White, 500PK (HAM104646RM)
- HAMMERMILL Hammermill 102541 Color Copy/Laser Paper Photo White 100 Brightness 28lb 11 x 17 500 Sheets (102541)
- ABILITATIONS Hi-Write Intermediate Paper, Level 2, Pack of 100 Sheets PK (IWP-2-VL)
- Hammermill Copy & Printer Paper