Shop All Copy & Printer Paper
Hammermill
Colors Print Paper, 20lb, 8.5 x 11, Blue, PK5000
Mfr # 103309
Zoro # G401839886
original price:
$117.99
15% off
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Color Blue
- Paper Weight 50 lbs
- Material Paper
- Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammermill
- MFR # 103309
- Zoro # G401839886
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8.5 x 11 |
Size | 8.5 x 11 |
Sheet/Roll Size | 8.5 x 11 |
Details
Item | Paper |
Color | Blue |
Paper Weight | 50 lbs |
Material | Paper |
Total Number of Sheets | 5000 |
Weight | 50 lbs |
Paper Basis Weight (lb) | 20 lb Bond |
Machine Compatibility | Copiers; Fax Machines; Laser Printers; Offset Presses; Spirit Duplicators |
Interpack Paper Quantity | 500 Sheets/Ream, 10 Reams/Carton |
Paper/Media Color(s) | Blue |
Paper Grade (gsm) | 75 gsm |
Description
High-quality Colors printer paper in beautiful pastel colors increases the visual appeal of your documents to help you stand out from the crowd. Dependable and efficient, it runs smoothly through all equipment. Precise, accurate sheeting, consistent moisture content and curl control ensure smooth, trouble-free performance. Good opacity to minimize show-through. Excellent for color-coding. Backed by the 99.99% Jam-Free Guarantee. Acid-free material prevents yellowing over time to ensure a long-lasting appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Car Mount Kit, Black (STCKP-01-R8)
- INTERTAPE 500 WHT 48MMX100M IPG-IPG 36 (NC818)
- ZORO SELECT 110" x 28" Furniture Bags, 1 mil, Clear, PK 150 (4NPY2)
- VICTOR TECHNOLOGY Pencil Cup, USB Port (PH600)
- HAMMERMILL Laser Paper, 8-1/2 x 14 In, White, PK500 (HAM104612)
- HAMMERMILL PAPER FOREMP 24#11X17 WE (HA31579)
- HAMMERMILL Paper for Color 85x11 Laser Copy Multipurpose Paper White, White, 500PK (HAM125534)
- HAMMERMILL Paper, Colored, Gold, PK500 (10316-8)
- HAMMERMILL Color Copy Paper- 32 lb.- 8-.50in.x11in.- 100 GE-114 ISO- White (HA463116)
- HAMMERMILL Laser Paper, 8-1/2 x 11 In, White, PK500 (HAM104604)
- AVERY Paper, Brochure, Mat We 100PK (AVE8324)
- Hammermill Copy & Printer Paper