Shop All Copy & Printer Paper
Hammermill
Color Copy Paper, 28 lb., 8-1/2inx11in, 100 Bright, WE, 8PK
Mfr # HAM102467CT
Zoro # G811176618
product price: $217.99
/pk 8, $27.25/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # HAM102467CT
- Zoro # G811176618
- Country of Origin United States
- Category Copy & Printer Paper
Description
Color Copy Digital combines an extra-smooth surface and high brightness to produce exceptional color images. This heavyweight sheet is designed to run on small and large offset presses, copiers, laser printers, inkjet printers and fax machines that use plain paper. Super-bright photo white delivers excellent image contrast and color reproduction. Heavier basis weight allows better color registration and provides a more stable surface for heavier toner applications. Ultra-smooth finish provides a superior surface for perfect toner blending and brilliant color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Film, 25 x 250 ft., PK2 (RL-25-03-250-1-G)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 300 (B30EP-176-593-YL)
- GLOBAL INDUSTRIAL Steel Magnetic Dry Erase White Board, 72 x 40 (B880012)
- MIDWEST PACIFIC 12" Steel Poly Tubing Rack (6JG19)
- HAMMERMILL Fore Multipurpose Print Paper, 96 Bright, 20 lb, 8.5 x 11, White, PK500 PK (HAM103267)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Gray, PK5000, 5000PK (102889)
- HAMMERMILL Recycled Paper, 11 x 17 In, Wht, PK500 (HAM86750)
- HAMMERMILL Laser Print Office Paper- 98 Brightness- 28lb- 8-1/2 x 11- White- 500 Shts/Ream (HA31583)
- HAMMERMILL Copy Plus Print Paper, 92 Bright, 3-Hole, 20 lb, 8.5 x 11, White, PK5000 PK (HAM105031CT)
- HAMMERMILL Hammermill Colored Paper, 20lb Canary Copy Paper, 8.5x11, 10 Ream, 500 Sheets (103341)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB68.0811.8B)
- Hammermill Copy & Printer Paper