Shop All Copy & Printer Paper
Hammermill
Color Copy Paper, 100 Bright, 28l, PK500
Mfr # 10612-5
Zoro # G9745147
product price: $43.19
/pk 500, $0.09/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 12 x 18
- Color Photo White
- Brightness 100
- Paper Weight 16.15 lbs
- Paper Size Name Digital
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammermill
- MFR # 10612-5
- Zoro # G9745147
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 12 x 18 |
Paper Size Name | Digital |
Sheet/Roll Size | 12 x 18 |
Details
Item | Paper |
Color | Photo White |
Brightness | 100 |
Paper Weight | 16.15 lbs |
Material | Paper |
Green Certification or Other Recognition | FSC |
Finish | Smooth |
Total Number of Sheets | 500 |
Number of Reams per Case | 1 Ream | 500 Sheets |
Paper/Media Color(s) | Photo White |
Machine Compatibility | Color Copiers; Laser Printers; Offset Presses |
Paper Grade (gsm) | 105 gsm |
Brightness Rating (International) | 115 |
Brightness Rating (US) | 100 |
Paper Basis Weight (lb) | 28 lb Bond |
Description
Color Copy Paper,100 Bright,28l,Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Purple/Purple, PK10 (57583)
- BROTHER Adhesive Label Tape Cartridge 1-2/5" x 26-1/4 ft., Black/Yellow (HGeS6615PK)
- FRIXION Marker Pens, Fineliner, Erasable, 0.6mm Tip, BK PK (PIL11485)
- CASIO FX-300ESPLS2-S 2nd Edition Scientific Calculator, 12-Digit (FX-300ESPLS2-S)
- HAMMERMILL Paper, Multiprpse, 20#, 8.5"x11", PK10 (103267)
- HAMMERMILL Hammermill Colored Paper, 20lb Green Copy Paper, 8.5x11, 1 Ream, 500 Sheets (HAM103366)
- HAMMERMILL Hammermill Printer Paper, 20lb Tidal, 92 Bright, 8.5x11, 8 Ream, 4000 Sheets (162400)
- HAMMERMILL Paper for Color 85x11 Inkjet, Laser Copy Multipurpose Paper White, White, 500PK (HAM104646RM)
- HAMMERMILL Hammermill Colored Paper, 20lb Pink Copy Paper, 8.5x14, 1 Ream, 500 Sheets (HAM103390)
- HAMMERMILL Paper, Colored, Blue, PK500 (10330-9)
- PACON Cardstock, Array, Black, 100Sh Pk (PAC101187)
- Hammermill Copy & Printer Paper