WorkSmart Plus Deluxe Headset, USB with Boom gooseneck microphone, Leatherette ear cushions
Mfr # WSP2BK
Zoro # G911755829
Key Features
- Color Black
- Includes (1) Deluxe Headset
- Material Plastic, Electronics, Steel
- Recommended Grade Grade K+
- Recommended Age 4+ years
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # WSP2BK
- Zoro # G911755829
- UPC # 681181627585
- Country of Origin China
- Category Headsets
Details
Color | Black |
Includes | (1) Deluxe Headset |
Material | Plastic, Electronics, Steel |
Recommended Grade | Grade K+ |
Recommended Age | 4+ years |
Description
Deluxe Headset - USB W/ Boom Gooseneck Microphone, Padded Headband Leatherette Ear CushionsWorkSmart are the new, ruggedly built, super-comfortable and stylish, lightweight, multimedia USB headsets that connect to any device with a USB port, either PC or Mac!Featuring super-soft leatherette ear cushions, and omnidirectional, steel-reinforced microphone, in-line volume control, adjustable headband and excellent, high quality sound, WorkSmart headsets are designed for all-day comfort, easy portability and compact storage.Providing high quality and superior comfort, WorkSmart is the ideal companion for ever-growing virtual use, no matter how long your sessions.Versatile and affordable, the WorkSmart series headset comes with our exclusive Dura-Cord chew, kink and knot-resistant, PVC, jacketed, braided cord, and the Anti-Lice storage bag heavy-duty, write-on, moisture-resistant, reclosable bag that kills lice within 24-48 hours.Loaded with sought-after features, WorkSmart is the perfect device for everyday use!
- •Headset Specifications
- •Plug: USB 2.0 Stereo, Silver-plated
- •In Line Volume Control; Mute Button
- •Speaker Drivers: 40mm
- •Frequency Response: 50-20000Hz
- •Impedance: 32Ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman Nextec Battery (NEXTEC BATTERY CRAFTSMAN)
- EATON CUTLER-HAMMER BRK QD2-2P 20/20A 2"" (BQ220220)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (UNOAS-5BA)
- QNAP All Nas Models With Pcie Slot (QXG-10G1T)
- DELTON 90X Ultralight Executive Wireless Noise Canceling Bluetooth Headset w/ Auto-Pair USB for Laptop/ PC (DBTHEAD90XBTDL)
- SENSEAR Smart Headset Headband (BT/SR/cable) (SM1PB002)
- LOGITECH Zone Vibe Wireless Binaural Over The Head Headset, Graphite (981-001198)
- PLANTRONICS Replacement Headband for the SHR2083-01 (90185-03)
- POLY EncorePro Premium Binaural Over-the-Head Headset with Noise Canceling Microphone (78714-01)
- YEALINK HEADSETS 1308106 WHM631 with charging cable (WHM631-WCC)
- LOGITECH Logitech Zone Wireless Headset (981-000913)
- Hamiltonbuhl Headsets