Shop All Desktop Computers
This Product is Discontinued
Hamiltonbuhl
White - 2.5 Personal - Disposa Ble Ear Cup Covers.50 Pair (Discontinued)
Mfr # HygenX45
Zoro # G900448480
This Product is Discontinued
Key Features
- Features Hypoallergenic
- Material Polyester
- Number of Pieces 100
- Product Type Protective Cover
- Diameter 3.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamiltonbuhl
- MFR # HygenX45
- Zoro # G900448480
- Country of Origin Unknown
- Category Desktop Computers
Dimensions
Diameter | 3.8" |
Details
Features | Hypoallergenic |
Material | Polyester |
Number of Pieces | 100 |
Product Type | Protective Cover |
Compatibility | Hamilton Headsets:C-7V, KIDS-SC-7V, CL-LED, CL-7V, HA5USB, HA-66USBSM, HA-66M, TLX-44S, MG51-USB, HA7, HA7M, HA5USBSM, W900-MULTI, HA-31 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.