Shop All CD & Tape Players
This Product is Discontinued
Hamiltonbuhl
Top-Loading Portable Classroom CD Player with USB and MP3 (Discontinued)
Mfr # HACX-205
Zoro # G5631465
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Blue, Black
- Recommended Grade PK+
- Recommended Age 4+ Years
- Material plastic, assorted
- Product Type CD Player
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # HACX-205
- Zoro # G5631465
- UPC # 681181220830
- Country of Origin China
- Category CD & Tape Players
Details
Color | Blue, Black |
Recommended Grade | PK+ |
Recommended Age | 4+ Years |
Material | plastic, assorted |
Product Type | CD Player |
Description
The HamiltonBuhl HACX-205 Top-Loading CD/MP3 Player with USB is built to deliver the latest audio technology to the classroom in an easy-to-use package. With the ability to play recorded media including CD-R, CD-RW and MP3 files on CD-R and CD-RW media and through the USB port, this media player features 3W amplifier and built-in speaker delivering crisp, clear sound to small groups. Built for long-term use, this classroom-proven and teacher-approved player is a great addition to your classroom.
Features:
• Plays: Audio CD, CD-R, CD-RW and MP3 files on CD-R or CD-RW, or MP3 files on USB flash drives via built-in USB port
• Amplifier and speaker: Built-in 3W
• Top-loading CD/MP3 player with USB
• Volume control: Digital push button
• Track display: Back-lit LCD
• Outputs: 3.5 mm and 0.25" stereo outputs for connecting headphones and jackboxes
• Power: 6V wall power adapter or 4 "C" batteries (batteries not Included)
• Dimensions: 11" x 6" x 2"
• Weight: 1.6 lbs.
Features:
• Plays: Audio CD, CD-R, CD-RW and MP3 files on CD-R or CD-RW, or MP3 files on USB flash drives via built-in USB port
• Amplifier and speaker: Built-in 3W
• Top-loading CD/MP3 player with USB
• Volume control: Digital push button
• Track display: Back-lit LCD
• Outputs: 3.5 mm and 0.25" stereo outputs for connecting headphones and jackboxes
• Power: 6V wall power adapter or 4 "C" batteries (batteries not Included)
• Dimensions: 11" x 6" x 2"
• Weight: 1.6 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.