Shop All Radios
This Product is Discontinued
Hamiltonbuhl
Top-Loading Portable Cla Ssroom Cd Player Withusb And (Discontinued)
Mfr # HACX-205
Zoro # G4621650
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 2"
- Width 11"
- Depth 6"
- Features Volume Limiter
- Product Type CD/MP3 Player
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # HACX-205
- Zoro # G4621650
- Country of Origin Unknown
- Category Radios
Dimensions
Height | 2" |
Width | 11" |
Depth | 6" |
Details
Features | Volume Limiter |
Product Type | CD/MP3 Player |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.