Shop All Earbuds & Headphones
Hamiltonbuhl
Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug
Mfr # ST1BK
Zoro # G4111621
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Headphone
- Recommended Age 4+ Years
- Material Plastic, Electronics
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # ST1BK
- Zoro # G4111621
- UPC # 681181626403
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Black |
Includes | Headphone |
Recommended Age | 4+ Years |
Material | Plastic, Electronics |
Recommended Grade | Grade PK+ |
Description
The durable and sleek Smart-Trek deluxe headphones are versatile and compatible with a wide variety of technologies. Designed to stand up to the K-12 environment, Smart-Trek headphones are built to last.
Smart-Trek feature a rugged and comfortable design, so teachers can have headphones that will function for years, and students can wear the headphones for an extended period of time. Its adjustable headband snaps easily into place to fit students of all ages.
The ear cups are made with high-quality leatherette ear cushions that are easy to clean, durable, and provide excellent noise-isolation.
Smart-Trek headphones feature the trusted, Dura-CordTM - the chew, kink and knot-resistant, PVC-jacketed, braided nylon cord.
Smart-Trek feature a rugged and comfortable design, so teachers can have headphones that will function for years, and students can wear the headphones for an extended period of time. Its adjustable headband snaps easily into place to fit students of all ages.
The ear cups are made with high-quality leatherette ear cushions that are easy to clean, durable, and provide excellent noise-isolation.
Smart-Trek headphones feature the trusted, Dura-CordTM - the chew, kink and knot-resistant, PVC-jacketed, braided nylon cord.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATN Battery Pack, w/Adj. Buttstock Pouch, Blk (658175112273)
- DANTONA ValuePaq Energy 23A Alkaline Cylindrical Batteries, Pack/5 (VAL-23A-5)
- ILC Replacement for Heine 3.5v Accusan S3Z (3.5V ACCUSAN S3Z HEINE)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Minuteman B00007 - 10 Pack (ML7-12MP10361251275655)
- HAMILTONBUHL Primo Stereo Headphones, Blue (PRM100)
- HAMILTONBUHL Headset Mic Volume Trrs Plug (SCG-AMV)
- HAMILTONBUHL Flex-Phones™ Indestructible Foam Headphones, Green (KIDS-GRN)
- HAMILTONBUHL SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2 (HA2V)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- HAMILTONBUHL Kids On-Ear Blue Stereo Headphone, PK3 (KIDS-HA2)
- ADESSO Usb Multimedia Headset W Mic (XtreamH5U)
- Hamiltonbuhl Earbuds & Headphones