Shop All Earbuds & Headphones
Hamiltonbuhl
SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2
Mfr # HA2V
Zoro # G2877280
product price: $23.79
/pk 2, $11.90/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver, Black
- Includes 2 pairs of headphones
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # HA2V
- Zoro # G2877280
- UPC # 194629084647
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Silver, Black |
Includes | 2 pairs of headphones |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
The HamiltonBuhl SchoolMateTM HA2V headphone is constructed rugged for durability yet lightweight for long-term comfort wear, making it perfect for today's tech filled classrooms. With the ever growing classroom technology, each student needs a high quality, durable headphone to get the most out of their high tech lessons and the HA2V stereo headphone with in-line volume control not only provides rugged durability and high quality sound, but the lightweight, on-ear design allows for all-day comfort and easy compact storage. With features such as our unique Dura-CordTM (chew, kink and knot-resistant, PVC, jacketed, braided cord), and the Anti-Lice storage bag (heavy-duty, write-on, moisture-resistant, reclosable bag that kills lice within 24-48 hours), the HamiltonBuhl HA2V headphone is the ideal choice for day-to-day school lessons and testing! Sold as a pack of 2 headphones.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Wireless Mouse for Life, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Black (K72392USA)
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Get Your Greens (77-94514)
- HAMMOND Fan Kit, 80 MM Fan 115V, Filter, Grill, Guard, Cord / Beige (DNFF080CG115)
- HAMILTONBUHL HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50 (HygenX45)
- HAMILTONBUHL HamiltonBuhl Personal Headset with In-Line Microphone and TRRS Plug (MS2-AMV)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- HAMILTONBUHL Personal Stereo/Mono Headphones with Ear Cushions, with Volume Control (MS2L-V)
- HAMILTONBUHL Primo Stereo Headphones, Blue (PRM100)
- HAMILTONBUHL Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug (ST1BK)
- UNISAR Unisar HC-TVLISTENER J3 TV920 TV Listening System (HC-TVLISTENER)
- Hamiltonbuhl Earbuds & Headphones