Shop All Earbuds & Headphones
Hamiltonbuhl
Sack-O-Phones, 10 Personal Headphones in a Carry Bag, Purple, 10PK
Mfr # SOP-HA2PPL
Zoro # G911799939
product price: $87.79
/pk 10, $8.78/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Includes (10) Personal Headphones, (1) Sack O Phones Carry Bag
- Material Plastic, Electronics
- Recommended Grade Grade K+
- Recommended Age 4+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # SOP-HA2PPL
- Zoro # G911799939
- UPC # 681181628131
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Purple |
Includes | (10) Personal Headphones, (1) Sack O Phones Carry Bag |
Material | Plastic, Electronics |
Recommended Grade | Grade K+ |
Recommended Age | 4+ years |
Description
This pack includes 10 personal-sized Purple HA2-PPL, on-ear headphones - the ruggedly constructed, robust yet lightweight headphone - ideal for today's tech-filled classrooms or working and studying remotely. HA2 headphones not only provide rugged durability and high quality sound, but the lightweight, on-ear design allows for all-day comfort and easy compact storage.
- •Ideal for today's tech-filled classrooms or working and studying remotely
- •Purple Personal Headphones
- •Replaceable foam cushion
- •Speaker drivers: 30mm
- •Frequency response: 50-16,000 Hz
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Wireless Mouse M185, 910002225 (910-002225)
- CENTON 32Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-32G-10B)
- EATON Eaton Gigabit Network Card (NETWORK-M2)
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 26 mi. (EX37VP)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- HAMILTONBUHL Headset Mic Volume Trrs Plug (SCG-AMV)
- HAMILTONBUHL Flex-Phones™ Indestructible Foam Headphones, Green (KIDS-GRN)
- HAMILTONBUHL Kids On-Ear Blue Stereo Headphone, PK3 (KIDS-HA2)
- HAMILTONBUHL Personal Stereo/Mono Headphones with Ear Cushions, with Volume Control (MS2L-V)
- HAMILTONBUHL Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug (ST1BK)
- JVC Gumy Plus Inner-Ear Earbuds (Pink) (HAFX5P)
- Hamiltonbuhl Earbuds & Headphones