Shop All Earbuds & Headphones
Hamiltonbuhl
Sack-O-Phones, 10 Personal Headphones in a Carry Bag, Orange, 10PK
Mfr # SOP-HA2ORG
Zoro # G011799914
product price: $87.79
/pk 10, $8.78/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Includes (10) Personal Headphones, (1) Sack O Phones Carry Bag
- Material Plastic, Electronics
- Recommended Age 4+ years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # SOP-HA2ORG
- Zoro # G011799914
- UPC # 681181628124
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Orange |
Includes | (10) Personal Headphones, (1) Sack O Phones Carry Bag |
Material | Plastic, Electronics |
Recommended Age | 4+ years |
Recommended Grade | Grade K+ |
Description
This pack includes 10 personal-sized Orange HA2-ORG, on-ear headphones - the ruggedly constructed, robust yet lightweight headphone - ideal for today's tech-filled classrooms or working and studying remotely. HA2 headphones not only provide rugged durability and high quality sound, but the lightweight, on-ear design allows for all-day comfort and easy compact storage.
- •Ideal for today's tech-filled classrooms or working and studying remotely
- •Orange Personal Headphones
- •Replaceable foam cushion
- •Speaker drivers: 30mm
- •Frequency response: 50-16,000 Hz
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS Retractable ID Badge Holder, Nylon Cord (2120-3310)
- ILC Replacement for Chamberlain 373p Liftmaster Remote Control Battery (373P LIFTMASTER REMOTE CONTROL BATTERY CHAMBERLAI)
- ILC Replacement for Scanreco Kranfunksteuerung 592 Battery (KRANFUNKSTEUERUNG 592 BATTERY SCANRECO)
- SPECO TECHNOLOGIES HDMI Adaptor, 60Hz, Bl, (1)input, (1)output (HDF2FCP)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- HAMILTONBUHL HamiltonBuhl Personal Headset with In-Line Microphone and TRRS Plug (MS2-AMV)
- HAMILTONBUHL Flex-Phones™ Indestructible Foam Headphones, Green (KIDS-GRN)
- HAMILTONBUHL Personal Stereo/Mono Headphones with Ear Cushions, with Volume Control (MS2L-V)
- HAMILTONBUHL SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2 (HA2V)
- HAMILTONBUHL HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50 (HygenX45)
- CALIFONE Califone International 3064-USB Lightweight USB Stereo Headphones With Boom Microphone (3064-USB)
- Hamiltonbuhl Earbuds & Headphones