Shop All Earbuds & Headphones
Hamiltonbuhl
Primo Stereo Headphones, Red
Mfr # PRM100R
Zoro # G4110599
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Headphone
- Recommended Age 4+ Years
- Material Plastic, Electronics
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # PRM100R
- Zoro # G4110599
- UPC # 681181624027
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Red |
Includes | Headphone |
Recommended Age | 4+ Years |
Material | Plastic, Electronics |
Recommended Grade | Grade PK+ |
Description
One of the building blocks to successful student learning is to teach listening skills that help develop comprehensive language and literacy. Teachers find that students excel, when they are more focused on their lessons, in classrooms, labs, libraries, and testing environments. PrimoTM headphones are uniquely designed to provide the perfect blend of all of these.
Noise-reducing ear cups allow students to clearly hear their lessons, and protect from unnecessary and distracting ambient noise as well.
Made of ABS plastic, with chew and kink-resistant Dura-CordTM and 3.5mm stereo plug, these headphones are rugged and reliable, making it a versatile unit to connect to almost any audio device: tablets, smartphones, computers and more.
Noise-reducing ear cups allow students to clearly hear their lessons, and protect from unnecessary and distracting ambient noise as well.
Made of ABS plastic, with chew and kink-resistant Dura-CordTM and 3.5mm stereo plug, these headphones are rugged and reliable, making it a versatile unit to connect to almost any audio device: tablets, smartphones, computers and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 4-leg Single Shelf Glass Monitor Stand (99533)
- AIPHONE Call Audio Master Station, 650 ft. (LEM-3)
- ILC Replacement for Flir T197410 Battery (T197410 BATTERY FLIR)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- HAMILTONBUHL Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug (ST1BK)
- HAMILTONBUHL Primo Stereo Headphones, Blue (PRM100)
- HAMILTONBUHL Flex-Phones™ Indestructible Foam Headphones, Blue (KIDS-BLU)
- HAMILTONBUHL Sack-O-Phones, 10 HA2 Personal Headsets, Foam Ear Cushions (SOP-HA2)
- HAMILTONBUHL Hamilton HygenX Sanitary Ear Cushion Covers For Over-Ear Headsets, Master Carton, 600 Pairs (HygenXCP45)
- HAMILTONBUHL SchoolMate™ Deluxe Stereo Headphone w/3.5 mm Plug and Volume Control (SC-7V)
- EZGENERATION Lightweight Stereo Headphones with Microphone 71 in. Cord BK (EZ127482)
- Hamiltonbuhl Earbuds & Headphones