Shop All Earbuds & Headphones
Hamiltonbuhl
Primo Stereo Headphones, Blue
Mfr # PRM100
Zoro # G4111472
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Headphone
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Plastic, Electronics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # PRM100
- Zoro # G4111472
- UPC # 681181624010
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Blue |
Includes | Headphone |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Plastic, Electronics |
Description
One of the building blocks to successful student learning is to teach listening skills that help develop comprehensive language and literacy. Teachers find that students excel, when they are more focused on their lessons, in classrooms, labs, libraries, and testing environments. PrimoTM headphones are uniquely designed to provide the perfect blend of all of these.
Noise-reducing ear cups allow students to clearly hear their lessons, and protect from unnecessary and distracting ambient noise as well.
Made of ABS plastic, with chew and kink-resistant Dura-CordTM and 3.5mm stereo plug, these headphones are rugged and reliable, making it a versatile unit to connect to almost any audio device: tablets, smartphones, computers and more.
Noise-reducing ear cups allow students to clearly hear their lessons, and protect from unnecessary and distracting ambient noise as well.
Made of ABS plastic, with chew and kink-resistant Dura-CordTM and 3.5mm stereo plug, these headphones are rugged and reliable, making it a versatile unit to connect to almost any audio device: tablets, smartphones, computers and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery for Bright Way BW12220 (MAX3971096)
- ILC Replacement for Clevo P750bat-8 (P750BAT-8 CLEVO)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for Exide 16L-BS, 20L-BS Battery (YTX20L-BS85)
- POWER UP! Stereo Headset w/ mic - Black (192-520400)
- HAMILTONBUHL Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug (ST1BK)
- HAMILTONBUHL Kids On-Ear Blue Stereo Headphone, PK3 (KIDS-HA2)
- HAMILTONBUHL HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50 (HygenX45)
- HAMILTONBUHL Flex-Phones™ Indestructible Foam Headphones, Green (KIDS-GRN)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- HAMILTONBUHL HamiltonBuhl Personal Headset with In-Line Microphone and TRRS Plug (MS2-AMV)
- PYLE Dual Hearing Assistance Headset Systems (PHPHA79)
- Hamiltonbuhl Earbuds & Headphones