Shop All Earbuds & Headphones
Hamiltonbuhl
Kids On-Ear Blue Stereo Headphone, PK3
Mfr # KIDS-HA2
Zoro # G4109521
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Includes 3 Headphones
- Material Plastic, Electronics
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hamiltonbuhl
- MFR # KIDS-HA2
- Zoro # G4109521
- UPC # 194629107018
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Blue |
Includes | 3 Headphones |
Material | Plastic, Electronics |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
The HamiltonBuhl KIDS-HA2 headphones the ruggedly constructed, robust yet lightweight headphone ideal for today's tech filled classrooms.
With the ever growing classroom technology, each student needs a high quality, durable headphone to get the most out of their high tech lessons and the KIDS-HA2 headphone not only provides rugged durability and high quality sound, but the lightweight, on-ear design allows for all-day comfort and easy compact storage.
And now the KIDS-HA2 headphone features our unique Dura-CordTM – the chew, kink and knot-resistant, PVC-jacketed, braided cord – specially-designed to be more durable and reliable than ever!
Plus each headphone comes with Anti-Lice storage bag - heavy-duty, write-on, moisture-resistant, reclosable bag - to safely help prevent the spread of lice! When the headphone is sealed in the bag, lice are killed in 24-48 hours without the use of chemicals!
HamiltonBuhl headphones are the ideal headphones for schools and testing!
Pack of 3 headphones.
With the ever growing classroom technology, each student needs a high quality, durable headphone to get the most out of their high tech lessons and the KIDS-HA2 headphone not only provides rugged durability and high quality sound, but the lightweight, on-ear design allows for all-day comfort and easy compact storage.
And now the KIDS-HA2 headphone features our unique Dura-CordTM – the chew, kink and knot-resistant, PVC-jacketed, braided cord – specially-designed to be more durable and reliable than ever!
Plus each headphone comes with Anti-Lice storage bag - heavy-duty, write-on, moisture-resistant, reclosable bag - to safely help prevent the spread of lice! When the headphone is sealed in the bag, lice are killed in 24-48 hours without the use of chemicals!
HamiltonBuhl headphones are the ideal headphones for schools and testing!
Pack of 3 headphones.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOCKET MOBILE S700 Black, CX3803-2563 (CX3803-2563)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Leoch DJW12-9.0 T2, DJW 12-9.0 T2 (ML9-12241436)
- DURACELL Battery, 15 V Battery, 2450 mAh, AA Battery, Alkaline, Rechargeable No, BlackCopper (MN1500B20)
- ILC Replacement for GE A98l-0031-0025 Battery (A98L-0031-0025 BATTERY GE)
- HAMILTONBUHL Flex-Phones™ Indestructible Foam Headphones, Green (KIDS-GRN)
- HAMILTONBUHL Personal On-Ear Stereo Headphone, PK2 (HA2)
- HAMILTONBUHL HygenX Disposable Headphone Covers, On-Ear, Pair, PK50 (HygenX25)
- HAMILTONBUHL HygenX Sanitary Ear Cushion Covers for Over-Ear Headphones, PK50 (HygenX45)
- HAMILTONBUHL Primo Stereo Headphones, Blue (PRM100)
- HAMILTONBUHL SchoolMate™ On-Ear Stereo Headphone with In-Line Volume Control, PK2 (HA2V)
- JLAB Go Air Pop True Wireless In Ear Earbuds, Black (EBGAIRPOPRBLK124)
- Hamiltonbuhl Earbuds & Headphones