Kids Blue Flex-Phone USB Headset with Gooseneck Microphone
Mfr # KFX2U-BLU
Zoro # G611755839
Key Features
- Color Blue
- Includes (1) Blue Flex Phone Headset
- Material Foam, Electronics, Steel
- Recommended Age 3-9 years
- Recommended Grade Grade K+
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hamiltonbuhl
- MFR # KFX2U-BLU
- Zoro # G611755839
- UPC # 681181627721
- Country of Origin China
- Category Headsets
Details
Color | Blue |
Includes | (1) Blue Flex Phone Headset |
Material | Foam, Electronics, Steel |
Recommended Age | 3-9 years |
Recommended Grade | Grade K+ |
Description
Indestructible EVA Foam Headsets ''Twist-'Em, Turn-'Em, Kids Can't Break 'Em!HamiltonBuhl is now producing Flex-Phones Headsets - the same great construction as the best-selling Flex-Phones headphones - now with a steel-reinforced, gooseneck microphone, volume control and USB connector, ideal for today's technologies.HamiltonBuhl Flex-Phones headsets are the safe, non-toxic, BPA-free, soft, flexible, nearly indestructible units. The gooseneck microphone can be easily positioned for optimal communication.With extremely clear stereo sound quality and comfortable leatherette ear cushions, Flex-Phone headsets are ideal for remote, at-home use or in school. Flex-Phones headsets come with a snap-on extension band for smaller children - just snap on the extension band for a more perfect fit. Flex-Phones headsets also feature the exclusive Dura-Cord - the chew-, kink- and knot-resistant, PVC-jacketed, braided cord.
- •Kids Blue Flex-Phone USB Headset with Gooseneck Microphone Specifications:
- •Headset:
- •Speaker drivers: 30mm
- •Frequency response: 20~20KHz
- •Sensitivity: 97dB ±4dB
- •Impedance: 32Ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN TELECOM Weather Resistant Ringdown Telephone, Curly Cord (WRR-11)
- BAYCO CHARGER FOR SLR-2120 (BY2120-ACCORD)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL124)
- MAKITA Battery, 12V DC, Li-Ion, 4Ah (BL1041B)
- DELTON 10X Wireless Bluetooth Headphones with Microphone Computer Headphone Over the Head (DBTHEAD10X)
- SENSEAR Smart Headset Headband (BT/SR/cable) (SM1PB002)
- VTECH HEADSET, CORDLESS, SR/BK (VTEIS6200)
- BLUEPARROTT BlueParrott S650-XT BT 2-in-1 Convert (S650XT)
- CORTELCO Headset Amplifier and Interface Module (VTAMP1)
- 3M PELTOR WS LiteCom Pro III Headset, Brig, PK5 (MT73H7P3E4D10NA GB)
- LOGITECH H540 Corded Headset, USB, Black (981-000510)
- Hamiltonbuhl Headsets